DESCRIPTION

  • ASME Standard B18.22.1
  • Size: I.D. x OD
  • Zinc plated steel construction

PROSELECT® Fender Washer in Zinc

PSSFWB

Outside Diameter:

SPECIFICATIONS

Color Finish
Zinc
Inside Diameter
1/4 in
Material
Low Carbon Steel
Outside Diameter
1 in
Type
Fender

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY