DESCRIPTION

  • Washers help to even load distribution over a greater surface area

PROSELECT® Flat Washer 12 Pack

PS000814

Inside Diameter:

3/4 in

SPECIFICATIONS

Color Finish
Zinc Plated
GSA Approved
No
Inside Diameter
3/4 in
Material
Zinc Plated
Package Quantity
Pack of 12
Type
Washers

Starting at
$7.2
per PACK
  • QUANTITY

DOCUMENTS