18-1/4 in. 130 MBH Cast Iron Natural Gas Boiler

This product has been replaced by

PROSELECT® Force Boilers Silver 18-1/4 in. Residential Natural Gas Boiler
PROSELECT® Force Boilers Hot Water Gas Boiler - 114 MBH - 84% AFUE - Chimney Vent
Manufacturer Part #FORCE05EN-RHG1
You last purchased this on
 
PROSELECT® Force Boilers

Force™ 18-1/4 in. 130 MBH Cast Iron Natural Gas Boiler

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROSELECT® Force Boilers Silver 18-1/4 in. Residential Natural Gas Boiler
PROSELECT® Force Boilers Hot Water Gas Boiler - 114 MBH - 84% AFUE - Chimney Vent
Manufacturer Part #FORCE05EN-RHG1
PROSELECT® Force Boilers

Force™ 18-1/4 in. 130 MBH Cast Iron Natural Gas Boiler

  • Fast #
  • Part #FORCE05NRHG1
  • Item #5055915
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in draft diverter fits in low spaces
  • Industry standard tapping locations provides drop-in replacement in most installations
  • Hydrolevel® Hydrostat™ controls with LWCO and outdoor reset capability
  • Reliable heat exchanger with limited lifetime warranty
  • Can be installed on combustible floors
  • Requires Certification

Specifications

AFUE:
82.00 %
AMP:
12
ANSI:
ANSI Z223.1
Application:
Commercial, Residential
BTU:
106000
BTU Heat Rating:
92000 BTU/hr
CEC Compliant:
For Sale in CA
Capacity:
4.7 gal
Collection:
Force™
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
33 in
Ignition System:
Electronic Ignition
Indoor Outdoor:
Indoor
Input (MBH):
130 MBH
Length:
28 in
MBH:
130
Material:
Cast Iron
NSF Certified:
No
Power Source:
Gas
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
Type:
FORCE05NRHG1
UL Listed:
No
Vent Type:
B-Vent/L-Vent
Volts:
120V
Width:
18-1/4 in