Hydronic Gas Valve 3/4 in.
Hydronic Gas Valve 3/4 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with Force™ Series cast iron gas fired boilers: FORCE07E, FORCE08E, FORCE09E
- Connection Size: 3/4 in.
- Hydronic natural gas valve
Specifications
- Brand Model Compatibility:
- Force™ FORCE02E, FORCE03E, FORCE04E, FORCE05E and FORCE06E
- Fuel Type:
- Natural Gas
- Power Source:
- Gas
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Valve