DESCRIPTION

PROSELECT® Grille Filter Grille in White Steel

PSFBFG2W20

Manufacturer Part #: PSFBFG2W2020

Length:

SPECIFICATIONS

Application
Residential
Color Finish
White
Filter Grille Style
Grille
Length
20 in
Material
Steel
Width
20 in

Print

DOCUMENTS