DESCRIPTION

  • Gasket and bolts manufactured as per AWWA C111/A21.11
  • Includes gland, SBRmechanical joint gasket and extra long T-head bolts
  • NSF/ANSI Standard 61 Compliant
  • Rubber gasket

PROSELECT® HDPE IPS Mechanical Joint Accessory Pack with Gland

IMJAPHDI

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.53
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-153
End Connection 1
IPS
Fits Pipe Size
3 in
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plastic
Material Type
HDPE
NSF Specifications
NSF 61
Size
3 in x 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday