DESCRIPTION

  • 3/4" x 3"
  • Heat trap
  • Set of two

PROSELECT® 3 in. Heat Trap Nipple 2-Pack Each

PSW12506

Length:

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Sizes
3 in
Length
3 in

Starting at
Call for Pricing
  • QUANTITY