• Cart

DESCRIPTION

PROSELECT® Heavy Hex Nut 4 Pack

PS00032

Inside Diameter:

7/8 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Grade
A
Inside Diameter
7/8 in
Material
Carbon Steel
Package Quantity
Pack of 4
Thread Size
9 mm
Type
Heavy Hex Nut

Starting at
$5.44
per PACK
  • QUANTITY

DOCUMENTS