DESCRIPTION

PROSELECT® Heavy Hex Nut 12 Pack

PS000326

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Grade
A
Inside Diameter
5/8 in
Material
Carbon Steel
Thread Size
11 mm
Type
Heavy Hex Nut

Starting at
$7.24
per PACK
  • QUANTITY

DOCUMENTS