DESCRIPTION

PROSELECT® Heavy Hex Nut 25 Pack

PS000325

Inside Diameter:

1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Grade
A
Inside Diameter
1/2 in
Material
Carbon Steel
Package Quantity
25
Thread Size
13 mm
Type
Heavy Hex Nut

Starting at
$5.99
per PACK
  • QUANTITY

DOCUMENTS