DESCRIPTION

PROSELECT® Hex Zinc Nut 4 Pack

PS0003

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Grade
2
Inside Diameter
7/8 in
Material
Carbon Steel
Package Quantity
4
Thread Size
9 mm
Type
Hex Nut

Starting at
$5.28
per PACK
  • QUANTITY

DOCUMENTS