12 in. Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

You last purchased this on
 
PROSELECT®

IMJTBGP Series 12 in. Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

IMJTBGP Series 12 in. Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJTBGP12
  • Item #3537600
  • Manufacturer Part #IMJTBGP12
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Minimum aging
  • Maximum compression
  • Rubber gasket
  • Low alloy steel T-head bolts and nuts
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM D-395, ASTM D-412, ASTM D-572, ASTM D-2240
AWWA:
AWWA C-111
Collection:
IMJTBGP Series
Fits Pipe Size:
12 in
Material:
Low Alloy Steel, Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Gasket, Bolt, Nut
Screw Head:
T Head
UL Listed:
No
WaterSense Labeled:
No