• Cart

DESCRIPTION

  • Excellent chemical resistance
  • Industrial grade cotton
  • Offers a high degree of dexterity and sensitivity
  • Sold Per Pair
  • Textured latex palm

PROSELECT® Knit Latex Rubber Palm Gloves

PSG1755

Glove Size:

SPECIFICATIONS

Coating
Latex Dipped
Color Finish
Grey
Glove Size
L
Glove Type
General Purpose
Material
Cotton, Rubber
Material Type
Latex
Reusable
Yes

Starting at
$2.99
EACH
  • QUANTITY

DOCUMENTS