L Leather Cowhide General Duty Driver Gloves

Part #PSG20453  |  Item #4227600  |  Manufacturer Part #G20453

$3.68 EACH

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Cowhide C-grade leather construction
  • Cotton/poly blend lining
  • Cow leather palms, fingertips and knuckle with cotton back
  • Standard with 2.5" rubberized safety cuff

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105-2016

CE Approved: No

Color Finish: [Grey, Blue, Red]

Color Finish Category: Greys

Disposable: No

Glove Size: L

Glove Type: [Driver, General Duty]

MA Approved: No

Material: [Cotton, Cowhide Leather]

Reusable: Yes

WaterSense Labeled: No