PROSELECT®
L Size Cotton Jersey Glove
Part #PSG16383PK | Item #4227613 | Manufacturer Part #G16383PK
$12.26
per PACK
Glove Size:
LProduct Details
- An inexpensive alternative to the leather work glove
- Lightweight, comfortable and durable
- Knit wrist to keep out dirt and debris
- Thumb type straight
Documents
Specifications
ANSI Specifications: ANSI 105-2016
Color Finish: Brown
Color Finish Category: Browns
Glove Size: L
Glove Type: General Duty
MA Approved: No
Material: Cotton
Package Quantity: Pair of 12
Reusable: Yes
WaterSense Labeled: No
Weight: 1.35