DESCRIPTION

  • 35% cotton, 65% polyester seamless knit shell
  • Knit wrist
  • Wrinkled latex palm coating

Proselect® Latex Rubber Palm Glove with Tag

PS3382T01

Glove Size:

SPECIFICATIONS

Color Finish
Blue, White
Glove Size
M
Glove Type
Synthetic
Material
Rubber

Starting at
Call for Pricing
  • QUANTITY