DESCRIPTION

  • Cold weather insulated
  • Features a latex palm and fingertips
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect Lined Knit Latex Rubber Palm Gloves

PSG1625

Glove Size:

SPECIFICATIONS

Glove Size
M
Glove Type
Insulated
Material
Cotton, Plastic
Material Type
Polyester

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS