DESCRIPTION

  • 100% Top grain pigskin leather driver
  • Full leather index finger
  • Gunn cut for added comfort and strength
  • Keystone thumb
  • Rolled leather hem
  • Shirred back
  • Warm fleece lining

Proselect® Lined Pig Skin Leather Glove

PS1511PT01

Glove Size:

SPECIFICATIONS

Color Finish
White
Glove Size
L
Glove Type
Driver
IsAcceptableImage
Material
Leather

Starting at
Call for Pricing
  • QUANTITY