DESCRIPTION

  • 100% Blue Nitrile disposable glove
  • Hundred per box
  • Lightly powdered
  • Rolled cuff
  • Textured grip

Proselect® Nitrile Disposable Glove in Blue

PS3275

Glove Size:

SPECIFICATIONS

Color Finish
Blue
Glove Size
L
Glove Type
Chemical Resistant
Material
Rubber
Material Type
Nitrile

Starting at
Call for Pricing
  • QUANTITY