DESCRIPTION

  • An economical diffuser with fiberglass plenum designed to allow field installation of the inlet collar (by others)
  • An excellent choice for VAV applications
  • Round target disc for 360° circular pattern on supply
  • White face with black interior

PROSELECT® Perforated T Bar Flat Back Supply

PSPFBS

Width:

SPECIFICATIONS

Application
Commercial
Color Finish
Black, White
Length
24 in
Width
24 in

Starting at
$64.82
EACH
  • QUANTITY