PILOT TUBING 1/4" OD 30" LENGTH ALUMINUM FORCE E
PILOT TUBING 1/4" OD 30" LENGTH ALUMINUM FORCE E
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outside Diameter: 1/4 in.
- Overall Length: 30 in.
- Aluminum pilot tubing for use with Force™ E boilers
Specifications
- Diameter:
- 1/4 in
- Length:
- 30 in
- Material:
- Aluminum