DESCRIPTION

  • All purpose, biodegradable pipe lubricant
  • Can be applied in temperatures from 0° F to 150° F
  • Can be used to assemble pipes made of ductile iron, cast iron, concrete, plastic and clay
  • Complies with Calif. AB-1953 and Vermont Act 193
  • Contains no petroleum or phosphate and will not support bacteria growth
  • FGG/BM/CZ™ System Compatible
  • GSA approved
  • NSF-61 compliant
  • Suitable for all types of pipes, including potable water systems
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect Pipe Joint Lubricant NSF SV

PSLUBQT

Size:

SPECIFICATIONS

Size
1 qt

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS