DESCRIPTION

  • Tie bolts are used in place of the “T” bolt in mechanical joint connections, accept the treaded rod for restraining underground pipe joints

PROSELECT® Plain Eye Bolt

PSPLEB

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-21.54, ASTM C-111
Diameter
3/4 in
Material
Alloy Steel
Thread Length
2
Weight
1

Starting at
$3.13
EACH
  • QUANTITY

DOCUMENTS