DESCRIPTION

  • ASME Standard B18.22.1
  • Bolt Size: 3/4 in
  • For sheet metal, plumbing electrical and construction work

Proselect® Plain Steel Flat Washer

PSPSWF

Inside Diameter:

SPECIFICATIONS

ASME Specifications
ASME B18.21.1
Inside Diameter
3/4 in
Material
Steel
Type
Flat

Starting at
Call for Pricing
  • QUANTITY