• Cart

DESCRIPTION

  • Concave surface plastic handle
  • Galvanized 2-ply wire stem
  • Tempered high carbon kinked steel bristles

PROSELECT® Plastic Handle Fitting Brush

PS064

Outside Diameter:

SPECIFICATIONS

Handle Material
Plastic
Length
6-1/2 in
Outside Diameter
1/4 in
Tool Type
Fitting Brush

Starting at
$3.87
EACH
  • QUANTITY

DOCUMENTS