Pro In-line Descaler

Part #PSWFDSAS20  |  Item #8201375  |  Manufacturer Part #100314968

$121.09 EACH

Flow Rate:

7 gpm
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: PROSELECT® Pro In-line Descaler /$121.09

Product Details

  • Prevent scale buildup and extend the life of your water heater
  • Save on extensive, costly repairs from damage due to scale buildup
  • Promote formation of inactive scale crystals that flow through the water heater to stop them from sticking to the heat exchanger
  • Filter does not add chemicals to the water and does not require electricity
  • Replacement cartridge: PSWFDSRCAS20

Specifications

Automatic Shut-Off: No

CE Approved: No

Capacity: 6000 gal

Collection: Pro

Contaminant Removal: Scale

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 7 gpm

Height: 25-1/4 in

Low Pressure: 20

MA Approved: No

Maximum Pressure: 100 psi

Maximum Temperature: 100

NSF Certified: No

Product Type: Descaler

UL Listed: No

WaterSense Labeled: No

Width: 5-1/2 in