DESCRIPTION

  • Standard cap screws for attaching components

PROSELECT® ProSelect™ 1-1/2 x 3/8 in. Hex Head Cap Screw 25 Pack

PS000442

Manufacturer Part #: 679108

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Collection
ProSelect™
Diameter
3/8 in
Grade
2
Package Quantity
Pack of 25
Screw Head
Hex Head
Thread Size
16 in
Type
PS000442

Print

DOCUMENTS