DESCRIPTION

  • Self-piercing screws
  • IHWH slot
  • Axial load is 13.6 kg
  • Driving speed is 2,500 rpm

PROSELECT® ProSelect™ 1/2 in. x 7mm Self Piercing Screw 100 Pack

PSZIP7D100

Manufacturer Part #: ZIP7D100

Length:

1/2 in

SPECIFICATIONS

Collection
ProSelect™
Grade
2
Head Diameter
0.25
Head Style
Hex
Package Quantity
Pack of 100
Screw Head
Hex Head
Thread Size
7 in
Type
Self Piercing Screw

Print