ProSelect™ 1/2 in. x 7mm Self Piercing Screw 15000 Pack

Part #PSZIP7D15000  |  Item #3665736  |  Manufacturer Part #ZIP7D15000

$351.86 per PACK

Length:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Self-piercing screws
  • IHWH slot
  • Axial load is 13.6 kg
  • Driving speed is 2,500 rpm
  • Zinc plated
  • De-hydrogen embrittlement

Specifications

Collection: ProSelect™

Grade: 2

Head Diameter: 0.25

Head Style: Hex

Length: 1/2 in

Material: Zinc Plated

Package Quantity: Pack of 15000

Screw Head: Hex Head

Thread Size: 7 in

Tool Type: Screw