2 in. x 10mm Wood Screw 50 Pack
ProSelect™ 2 in. x 10mm Wood Screw 50 Pack
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Counter sunk head
Documents
Specifications
- Collection:
- ProSelect™
- Drive Type:
- Phillips
- Length:
- 2 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 50
- Screw Head:
- Phillips
- Thread Length:
- 1.33
- Thread Size:
- 10 in
- Tool Type:
- Wood Screw