2 in x 8mm. Hex Head Self Piercing Screw (Pack of 250)

You last purchased this on
 
PROSELECT®

2 in x 8mm. Hex Head Self Piercing Screw (Pack of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

2 in x 8mm. Hex Head Self Piercing Screw (Pack of 250)

  • Fast #
  • Part #PSZIP8K250
  • Item #3665743
  • Manufacturer Part #ZIP8K250
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • IHWH slot
  • Axial load is 13.6 kg
  • Self-piercing screws
  • Driving speed is 2,500 rpm
  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Zinc Plated
Grade:
2
Head Diameter:
1/4 in
Head Style:
Hex
Length:
2 in
MA Approved -:
No
Material:
Zinc Plated
Package Quantity:
Pack of 250
Screw Head:
Hex Head
Thread Size:
8 mm
Tool Type:
Screw
WaterSense Labeled:
No