3 in. x 10mm Wood Screw 50 Pack

This product has been replaced by

FNW® Carbon Steel Flat Head Wood Screw (Pack of 25)
FNW® 3 in. Carbon Steel Flat Head Wood Screw (Pack of 25)
Manufacturer Part #FNWWSZ1423
You last purchased this on
 
PROSELECT®

ProSelect™ 3 in. x 10mm Wood Screw 50 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Carbon Steel Flat Head Wood Screw (Pack of 25)
FNW® 3 in. Carbon Steel Flat Head Wood Screw (Pack of 25)
Manufacturer Part #FNWWSZ1423
PROSELECT®

ProSelect™ 3 in. x 10mm Wood Screw 50 Pack

  • Fast #
  • Part #PS000918
  • Item #4566019
  • Manufacturer Part #679432
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Counter sunk head
  • Requires Certification

Documents


Specifications

Collection:
ProSelect™
Drive Type:
Phillips
Length:
3 in
Material:
Carbon Steel
Package Quantity:
Pack of 50
Screw Head:
Phillips
Thread Length:
2
Thread Size:
10 in
Tool Type:
Wood Screw