DESCRIPTION

  • Self-piercing screws
  • IHWH slot
  • Axial load is 13.6 kg
  • Driving speed is 2,500 rpm

PROSELECT® ProSelect™ 3/4 in. x 10mm Self Piercing Screw 100 Pack

PSZIP10F100

Manufacturer Part #: ZIP10F100

Length:

3/4 in

SPECIFICATIONS

Collection
ProSelect™
Grade
2
Head Diameter
0.3125
Head Style
Hex
Package Quantity
Pack of 100
Screw Head
Hex Head
Thread Size
10 in
Type
Self Piercing Screw

Print