ProSelect™ 3/4 in. x 10mm Self Piercing Screw 5000 Pack

Part #PSZIP10F5000  |  Item #3801532  |  Manufacturer Part #PSZIP10F5000

$179.13 per PACK

Length:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Self-piercing screws
  • IHWH slot
  • Axial load is 13.6 kg
  • Driving speed is 2,500 rpm

Documents

Specifications

Collection: ProSelect™

Grade: 2

Head Diameter: 0.3125

Head Style: Hex

Length: 3/4 in

Material: Zinc Plated

Package Quantity: Pack of 5000

Screw Head: Hex Head

Thread Size: 10 in

Tool Type: Screw