Proselect72 in.Condensate Overflow SAF Switch

Part #PSCP72OFSS  |  Item #3571048  |  Manufacturer Part #599958

$15.29 EACH

Height:

72 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Can install switch to activate audible and/or visual alarm
  • Low voltage
  • Seventy-two inch leads
  • ABS housing, polyethylene float and lead wires
  • UR/CSA listing

Documents

Specifications

AMP: 11

Height: 72 in

Horsepower: 1/3 hp

Length: 4-3/5 in

Material: Plastic

Material Type: ABS

Power Source: Electric

UL Listed: Yes

Volts: [125V, 250V]

Width: 1-1/3 in