PSA1CW
Frequently Purchased Together
Product Details
Product Details
- For both sidewall and ceiling applications
- One-way air pattern
- Adjustable curved blades
- Multi-shutter damper
- Aluminum construction
Documents
Specifications
- Application:
- Residential
- Collection:
- PSA1CW
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 10 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 10 in