This product requires certification to purchase.

8 x 8 in. Residential Ceiling & Sidewall Register in White 2-way Aluminum

You last purchased this on
 
PROSELECT®

PSA2CW 8 x 8 in. Residential Ceiling & Sidewall Register in White 2-way Aluminum

  • Fast #
  • Part #PSA2CWXX
  • Item #3862887
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

PSA2CW 8 x 8 in. Residential Ceiling & Sidewall Register in White 2-way Aluminum

  • Fast #
  • Part #PSA2CWXX
  • Item #3862887
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For both sidewall and ceiling applications
  • Two-way air pattern
  • Adjustable curved blades
  • Multi-shutter damper
  • Aluminum construction
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSA2CW
Color Finish Name:
White
GRD Deflection Type:
2-way
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
8 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
8 in