24 x 4 in. Stamped Steel T-Bar Return Air Filter Grille in White
PSFGWTB 24 x 4 in. Stamped Steel T-Bar Return Air Filter Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fits standard 24" x 24" T-bar lay-in ceiling systems
- Features 1/2" spaced fins at 40°
- Removable face for easy installation and cleaning
- All-steel construction
- Uses standard 1” thick filters (not included)
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- PSFGWTB
- UPC:
- 199242005673
- Width:
- 24