PROSELECT®
PSPLEB Series 5/8 x 2-3/4 in. Alloy Steel 90 Degree Eye Bolt
Part #PSPLEBE | Item #3579825 | Manufacturer Part #PLEBE
$4.10
EACH
Thread Length:
Product Details
- "Eye" accepts all thread rod for use in restraining joint
- Tie bolts are used in place of "T" bolts in a mechanical joint connection
Documents
Specifications
ASTM Specifications: [ASTM C-111, ASTM A-21.54]
AWWA Specifications: [AWWA C-111, AWWA A-21.54]
Collection: PSPLEB Series
Diameter: 5/8 in
Length: 4-7/8 in
MA Approved: No
Material: Low Alloy Steel
Thread Length: 2-3/4
Tool Type: Eye Bolt
WaterSense Labeled: No
Entire Collection
-
Starting at $4.10