DESCRIPTION

  • Gauntlet style
  • Provides basic protection from oils, greases, acids and petrochemicals

PROSELECT® PVC Black 14 Gauntlet Gloves

PSG18156

Glove Size:

SPECIFICATIONS

Color Finish
Black
Glove Size
One Size Fits All
Length
14 in
Material
Plastic
Material Type
PVC

Starting at
$4.44
EACH
  • QUANTITY

DOCUMENTS