DESCRIPTION

  • Features a knit wrist
  • Provides basic protection from oils, greases, acids and petrochemicals

PROSELECT® PVC Black Knit Wrist Gloves

PSG18256

Glove Size:

SPECIFICATIONS

Color Finish
Black
Glove Size
One Size Fits All
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS