DESCRIPTION

  • Blades are adjusted through diffuser face
  • Coated steel construction
  • Five radial style blades
  • Mounting tabs permit attachment to ceiling diffusers
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect Radial Damper

PSRAD

Diameter:

SPECIFICATIONS

Application
Commercial
Diameter
8 in
Material
Coated Steel

Starting at
$21.04
EACH
  • QUANTITY