Residential 6 x 6 in. Ceiling Diffuser in White Aluminum
PSA3W Residential 6 x 6 in. Ceiling Diffuser in White Aluminum
Frequently Purchased Together
Product Details
- Face mount for easy installation
- Cores flush with margin
- Three-way air diffusion
- Aluminum construction
- Inconspicuous fingertip lever for air volume control
- Built-in opposed blade damper
Documents
Specifications
- Application:
- Residential
- Collection:
- PSA3W
- Color Finish Name:
- White
- Damper Type:
- Opposed Blade Dampers
- Diffuser Size:
- 6 in x 6 in
- Duct Size:
- 6 in x 6 in
- GRD Deflection Type:
- 3-way
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Aluminum
- Vent Duct Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 6 in