M Size Knit Cut and Abrasion Resistant Reusable Gloves with Rubber Palm in Grey
M Size Knit Cut and Abrasion Resistant Reusable Gloves with Rubber Palm in Grey
Package Quantity Info:
EA: 1 IP: 12 CA: 144 PT: 4320-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Technical synthetic performance fabric protects against abrasions and cuts
- EN Cut Level 3, ANSI Cut Level 2 Protection
- High performance synthetic
- High performance polyethylene
Documents
Specifications
- ANSI:
- ANSI Cut Level 2
- Coating:
- Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Abrasion Resistant, Cut Resistant, Knit
- Material:
- Fabric, Plastic, Rubber
- Material Type:
- HPPE
- Origin:
- Domestic
- Reusable:
- Yes