Size S Synthetic Plastic Glove

You last purchased this on
 
PROSELECT®

Size S Synthetic Plastic Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

Size S Synthetic Plastic Glove

  • Fast #
  • Part #PSG12251
  • Item #4913679
  • Manufacturer Part #PSG12251
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Technical synthetic performance fabric protects against abrasions and cuts
  • EN Cut Level 3, ANSI Cut Level 2 Protection
  • High performance synthetic
  • High performance polyethylene
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Cut Level 2, ANSI 105-2016
Glove Size:
S
Glove Type:
Knit, Cut Resistant, Abrasion Resistant
MA Approved -:
No
Material:
Synthetic, Plastic
Material Type:
Polyethylene
Reusable:
Yes
WaterSense Labeled:
No