Size XL Lined Pigskin Palm Leather General Duty Gloves
Size XL Lined Pigskin Palm Leather General Duty Gloves
Package Quantity Info:
EA: 1 IP: 12 CA: 72 PT: 8640-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knuckle strap and safety cuff
- Premium pig leather palm
- Warm poly lining
- Size: Extra Large
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- General Duty
- Material:
- Leather
- Material Type:
- Pigskin
- Reusable:
- No