DESCRIPTION

  • Asphaltic varnish coating conforms to AWWA C-104
  • For 4" to 12" valves
  • This product is not rated for traffic

PROSELECT® Slip Top Section Valve Box

IVBATS

Height:

SPECIFICATIONS

ASTM Specifications
ASTM A-48
AWWA Specifications
AWWA C-104
Height
10 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS