Size S Nitrile Foam Rubber Reusable Waterproof Glove in Black
Size S Nitrile Foam Rubber Reusable Waterproof Glove in Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
- Made from nitrile and plastic and coated in foam
- Reusable waterproof gloves
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105-2016
- CE Approved:
- No
- Coating:
- Nitrile Foam
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Waterproof
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Origin:
- Domestic
- Reusable:
- Yes
- WaterSense Labeled:
- No