DESCRIPTION

  • 100% cotton glove back
  • Cowhide Palm Work Glove
  • Durable, long wearing
  • Knuckle strap
  • Polyethylene safety cuff

Proselect® Split Cowhide Leather Glove with Poly Cuff

PS3501CLT01

Glove Size:

SPECIFICATIONS

Color Finish
Blue
Glove Size
L
Glove Type
Combination Drivers
Material
Cotton, Plastic
Material Type
Polyethylene

Starting at
Call for Pricing
  • QUANTITY