DESCRIPTION
- Attractive single panel design blends well with all ceilings
- Removable air diffusion panel
- Steel construction
- Uniform 360° radiant air diffusion pattern
PROSELECT® Square Panel T-Bar Diffuser in White
PSSPD14
Length:
14 inSPECIFICATIONS
- Application
- Commercial
- Color Finish
- White
- Diameter
- 14 in
- Duct Shape
- Square
- Length
- 14 in
- Material
- Steel
- Width
- 14 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday